Beli slide shaft di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. THK Standard Lead Precision Ball Screw (Shaft End Finished Product)
    Mulai

    Rp9.199.900

    THK Standard Lead Precision Ball Screw (Shaft End Finished Product)
    Deskripsi:
    High efficiency is obtained because the ball rolls between the screw shaft and the nut, and the driving torque becomes 1/3 or less compared with the conventional sliding screw.Therefore it is easy to change not only the rotary motion to the linear motion but also the linear motion to the rotary motion.Due to the rolling motion by the ball, the starting torque is extremely small, and stick-slip does not occur like sliding motion, so accurate fine feed can be performed.Since there is no backlash and preload is given, axial clearance can be reduced to zero or less by preloading, and high rigidity can be obtained. It has high efficiency and low heat generation, so you can fast-cut. Shaft end, finished product is screw shaft and ball screw nut standardized for space saving standard. The screw shaft standardizes the terminal in conformity with the support unit, and it is made to be a direct connection structure with the motor.Screw shaft, ball screw nut shape is compact design.An appropriate amount of grease is sealed in the ball screw nut. When penetration of foreign matter is considered, it is necessary to completely cover the screw shaft with a dustproof device (bellows etc.).
    atribut:
    • Arrow: XX: 26mm
    • Twist: Right direction
    • Spacer Ball: None
    • Clearance Code: G0
    • Installation Method: Fixed-support
    • Torque: 4.9x10⁻³ to 4.9x10⁻²Nm
    • BCD: 14.3mm
    • Dimension L1: 85mm
    • Dimension L2: 99mm
    • Dimension L3: 166mm
    • Flange Hole: 4-φ 5.5
    • Flange Outer Diameter: 40mm
    • Lead Accuracy: ± 0.018mm
    • Number of Circuit: 1 volumex3 rows
    • Nut Outside Diameter: 21φ mm (g 6:-0.007 to-0.020)
    • Nut Overall Length: 23mm
    • P.C.D: 31mm
    • Shaft Outer Diameter: 14mm
    • Stroke: 50mm
  2. THK Linear Bushing
    Mulai

    Rp429.900

    THK Linear Bushing
    Deskripsi:
    Because the retainers guiding 3-8 rows of balls are Formed as one piece, they guide precisely in the direction of travel of the ball, resulting in stable running accuracy. Because small diameter model number uses a retainer integrally molded with synthetic resin, the sound during exercise is small and excellent in lubricity. A special synthetic rubber seal is incorporated on both sides of the linear bush to prevent invasion of foreign matter and reduce the leakage of grease.Useable: Precision equipment such as office automation equipment and peripheral equipment, various measuring instruments, automatic recording device, digital three-dimensional measuring machine.Industrial machine sliding parts such as multi-axis drilling machine, punching press, tool grinding machine, automatic gas cutting machine, printing machine, card sorter, food packaging machine etc.
    atribut:
    • Material (outer cylinder): SUJ 2 (high carbon chromium steel)
    • Material (Seal): RubberSeal
    • Material (Retainer): resin
    • Ball Material: SUJ 2 (high carbon chromium steel)
    • Maximum Temperature: 80°C
  3. ASB Linear Bushing Bearing
    16%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  4. monotaro Linear Shaft (As Bulat)
    45%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

    monotaro Linear Shaft (As Bulat)
    Deskripsi:
    Produk ini juga sering disebut dengan As bulat
    atribut:
    • Outside Diameter D (Ø mm): 10 (tolerance g6:-0.014-0.005)
    • Dimension C (mm): 0.5
    • Hardness HRC: 60 or more
    • Shaft Length L (mm): 100
    • Heat Processing: Induction hardening
    • Effective hardened layer (mm): 1 or more
    • Heat treatment: Induction hardening
    • Length (mm): 100
    • Shape: straight
    • Surface roughness (micromRmax): 1.5
  5. THK Large Reed Rolled Ball Screw Nut
    Mulai

    Rp5.199.900

    THK Large Reed Rolled Ball Screw Nut
    Deskripsi:
    The large lead rolled ball screw is provided on the end face of the ball screw nut after rolling motion of the ball rolling surface provided on the screw shaft and ball screw nut with the load ball around the screw shaft while receiving the axial load It is scooped up from the groove with the end cap, circulates through the ball screw nut and reaches the load zone again from the opposite end cap to make infinite rolling motion. The ball rolling surface of the screw shaft is rolled to the right thread, and the ball rolls in the groove. Stable operation is obtained even at high speed rotation, so it is silent as the ball rotates through the ball screw nut. Replacing the standard ball screw at a high speed and replacing it with the location you are using can reduce the rotational speed of the screw shaft, so make the screw shaft diameter thicker in consideration of the critical speed of the screw shaft or use a difficult fixing method for the screw shaft There is no need to adopt it, leading to cost reduction. The ball screw nut has a short length, the outer diameter is also minimized, and the flange is flattened at two places to reduce the core height and is a compact structure. A large rotational force can be obtained with a small thrust, and it is also suitable for actuator etc.Ball screw nut has built-in brush seal with high dust prevention effect.
    atribut:
    • Greasing Hole: M6
    • Type: circular
  6. THK Linear Bushing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

  7. SHAC Ball Screw Nut
    Mulai

    Rp519.900

    SHAC Ball Screw Nut
    Deskripsi:
    Ball Screw Nut
    atribut:
    • Accuracy Grade: C7
  8. SHAC Ballscrew Shaft
    Mulai

    Rp479.900

    SHAC Ballscrew Shaft
    Deskripsi:
    Ball Screw
  9. THK Block SSR Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp949.900

  10. DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    21%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    Deskripsi:
    DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
Daftar Harga slide shaft Terbaru October 2026
THK Standard Lead Precision Ball Screw (Shaft End Finished Product)Rp9.199.900
THK Linear BushingRp429.900
ASB Linear Bushing BearingRp12.900
monotaro Linear Shaft (As Bulat)Rp59.900
THK Large Reed Rolled Ball Screw NutRp5.199.900
THK Block HSR SeriesRp999.900
THK Linear BushingRp149.900
SHAC Ball Screw NutRp519.900
SHAC Ballscrew ShaftRp479.900
NACHI Flash Ground Ball Screw Support Bearing Tab TypeRp1.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)